Referenties
Parker:3889 62 14
Rubix:A0585078
Fabrikant:3889 62 14
EAN:0820099293516


Technische samenvatting
| Materiaal | roestvast staal 316l |
|---|---|
| Type | legris inschroefkoppeling 90 1/2'x1/4'npt rvs 3889 62 14 |
| Diameter schroefdraad (inch) | 0,25 '' |
Productdetails : LEGRIS INSCHROEFKOPPELING 90 1/2"X1/4"NPT RVS 3889 62 14
Parker Legris has developed this range of stainless steel fittings for conveying corrosive fluids in aggressive environments. The range provides two complementary levels of corrosion resistance and a hygienic external design.
PRODUCT ADVANTAGES:
> High Resistance to Aggressive Environments
- Excellent for conveying aggressive fl uids
- Hygienic external design for reducing retention zones
- Easy cleaning in situ
- Proven gripping technology
> Wide Range of Applications
- Perfect for permanent contact with foodstuffs
- Compatible with frequent sterilization
- Excellent in saline environments and outdoor applications
- Resistant to industrial cleaning agents and detergents
- Compatible with polymer and grooved stainless steel tubing
> Reliability & Safety
- All-metal product allowing detection of all components
- Full bore, with minimal pressure drop
- Resistant to hammering, mechanical shock and impulse
- Manual connection and disconnection, no tools required
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
- IP 51 bulkhead: complete protection against ingress in food and non-food zones
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Compact Stud Elbow
- Stud Branch Tee
- Stud Run Tee
- Equal Straight Connector
- Equal Stud Elbow
- Equal Tee
- Equal Bulkhead Connector
- Plug-In Reducer
- Blanking Plug
- Disconnection Tool
APPLICATIONS:
- Food Process
- Paper Industry
- Petrochemical
- Pharmaceutical
- Chemical
TECHNICAL CHARACTERISTICS:
- Fluids: All fluids compatible with the fittings and tubing component materials
- Materials: Stainless Steel 316L, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -25°C to +150°C
- Ø metric: 4-12 mm
- Ø inch: 3/16" to 1/2"
REGULATIONS:
- ISO 14743 Pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- DI: 94/9/EC (ATEX)
- RG : 1907/2006 (REACH)
- UL94 V-0: Seal
- RG: 21CFR (FDA)
- RG: 1935/2004/EC
- USDA NSF H1: Grease
TECHNOLOGIES:
- 316L Stainless Steel Fittings
- Hygienic Fittings
- Bulkhead Connectors
- Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
PRODUCT ADVANTAGES:
> High Resistance to Aggressive Environments
- Excellent for conveying aggressive fl uids
- Hygienic external design for reducing retention zones
- Easy cleaning in situ
- Proven gripping technology
> Wide Range of Applications
- Perfect for permanent contact with foodstuffs
- Compatible with frequent sterilization
- Excellent in saline environments and outdoor applications
- Resistant to industrial cleaning agents and detergents
- Compatible with polymer and grooved stainless steel tubing
- One fitting for many applications: optimised stock management
- Hydrogen
> Reliability & Safety
- All-metal product allowing detection of all components
- Full bore, with minimal pressure drop
- Resistant to hammering, mechanical shock and impulse
- Manual connection and disconnection, no tools required
- 100% leak-tested in production
- Date coding to guarantee quality and traceability
- IP 51 bulkhead: complete protection against ingress in food and non-food zones
PRODUCT TYPES:
- Stud Fittings
- Stud Standpipe
- Cartridge
- Stud Elbow
- Compact Stud Elbow
- Stud Branch Tee
- Stud Run Tee
- Equal Straight Connector
- Equal Stud Elbow
- Equal Tee
- Equal Bulkhead Connector
- Plug-In Reducer
- Blanking Plug
- Disconnection Tool
APPLICATIONS:
- Food Process
- Paper Industry
- Petrochemical
- Pharmaceutical
- Chemical
- Medical
- Hydrogen
TECHNICAL CHARACTERISTICS:
- Fluids: All fluids compatible with the fittings and tubing component materials
- Materials: Stainless Steel 316L, FKM
- Pressure: Vacuum to 30 bar
- Temperature: -25°C to +150°C
- Ø metric: 4-12 mm
- Ø inch: 3/16" to 1/2"
REGULATIONS:
- ISO 14743 Pneumatic transmissions, push-in fittings for thermoplastic tubing
- DI: 97/23/EC (PED)
- DI : 2002/95/EC (RoHS), 2011/65/EC
- DI: 94/9/EC (ATEX)
- RG : 1907/2006 (REACH)
- UL94 V-0: Seal
- RG: 21CFR (FDA)
- RG: 1935/2004/EC
- USDA NSF H1: Grease
TECHNOLOGIES:
- 316L Stainless Steel Fittings
- Hygienic Fittings
- Bulkhead Connectors
- Push-In Fittings
- Push-to-Connect Fittings
- Pneumatic Fittings
- Instant Fittings
- Quick Fittings
- Connectors
- Swivel Fittings
Toepassing: Medische apparatuur, chemische transport, farmaceutica, petrochemie, papierindustrie, voedselverwerking
Materiaal behuizing: Roestvrij staal AISI 316L
Merk: Legris
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 1/2 inch buis O.D.
Aansluiting 1 Afmeting: 1/2" (O.D.)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: 1/4 inch buis O.D.
Aansluiting 2 Afmeting: 1/4"
Aansluiting 2 Type: Mannelijk, NPT
Aansluiting 2 Type: Mannelijk NPT
Aansluitingstype: Buis naar poort
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Andere vloeistoffen: Neem contact met ons op, water, lucht
Zeskantmaat: 22
Industrie: Farmaceutica, medisch, chemische verwerking, voedingsmiddelen en dranken
Constructiematerialen: Roestvrij staal AISI 316L (moer), roestvrij staal AISI 316L (spantang)
Maximale werkdruk: 20, 290
Maximale werktemperatuur: 302, 150
Minimale werktemperatuur: -13, -25
Productserie: LF 3800
Productstijl: Boutfittingen
Producttype: Push-to-Connect-fittingen
Aantal per doos: 2
Afdichtingsmateriaal: FKM
Vorm: Elleboog 90°
Voldoet aan specificaties: USDA NSF H1 (vet), EC 1935/2004, FDA 21 CFR, UL 94 V-0 (afdichting), REACH DI: 1907/2006, ATEX DI: 94/9/EC, RoHS DI: 2011/65/EC, RoHS DI: 2002/95/EC, PED DI: 97/23/EG, ISO 14743 (pneumatische transmissies)
Technologie: pneumatiek, vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 1, 14,5, 755
Gewicht: 0,089
Materiaal behuizing: Roestvrij staal AISI 316L
Merk: Legris
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 1/2 inch buis O.D.
Aansluiting 1 Afmeting: 1/2" (O.D.)
Aansluiting 1 Type: Buis
Aansluiting 2 Afmeting: 1/4 inch buis O.D.
Aansluiting 2 Afmeting: 1/4"
Aansluiting 2 Type: Mannelijk, NPT
Aansluiting 2 Type: Mannelijk NPT
Aansluitingstype: Buis naar poort
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Andere vloeistoffen: Neem contact met ons op, water, lucht
Zeskantmaat: 22
Industrie: Farmaceutica, medisch, chemische verwerking, voedingsmiddelen en dranken
Constructiematerialen: Roestvrij staal AISI 316L (moer), roestvrij staal AISI 316L (spantang)
Maximale werkdruk: 20, 290
Maximale werktemperatuur: 302, 150
Minimale werktemperatuur: -13, -25
Productserie: LF 3800
Productstijl: Boutfittingen
Producttype: Push-to-Connect-fittingen
Aantal per doos: 2
Afdichtingsmateriaal: FKM
Vorm: Elleboog 90°
Voldoet aan specificaties: USDA NSF H1 (vet), EC 1935/2004, FDA 21 CFR, UL 94 V-0 (afdichting), REACH DI: 1907/2006, ATEX DI: 94/9/EC, RoHS DI: 2011/65/EC, RoHS DI: 2002/95/EC, PED DI: 97/23/EG, ISO 14743 (pneumatische transmissies)
Technologie: pneumatiek, vloeistof- en gasbehandeling
Vacuümdrukclassificatie: 1, 14,5, 755
Gewicht: 0,089
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 89 g |
| Gewicht verpakking | 187 g |
| Materiaal | roestvast staal 316l |
| Type | legris inschroefkoppeling 90 1/2'x1/4'npt rvs 3889 62 14 |
| Diameter schroefdraad (inch) | 0,25 '' |
| Minimale temperatuur | -25 °C |
| Maximumtemperatuur | 150 °C |
| Nominale druk | 20 bar |
| Druk | 20 bar |
| Serie | lf 3800 |
| Buitendiameter buis | 22 mm |
| Maximale bedrijfsdruk | 20 bar |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 544,80 excl. BTW
/ 5 stuks
€ 659,21 incl. BTW
- Levering doorgaans binnen 13 dagen