Referenties
Parker:6505 10 21WP2
Rubix:A0359602
EAN:0820099938172


Technische samenvatting
| Type | parker legris liquifit push-in koppeling 6505 10 21wp2 |
|---|
Productdetails : PARKER LEGRIS KOPPELING PUSH-IN LIQUIFIT 65051021WP2
In-line connection of tubing to a threaded port.
External tightening with a flat spanner or a socket wrench, internal adjustment with an Allen key.
Compact
Full flow
100% leak-tested in production; date coding to guarantee quality and traceability
Conforms to NSF 51, NSF 61 C HOT, WRAS, FDA, ACS, and is in compliance with regulation (EC) 1935/2004, RoHS
External tightening with a flat spanner or a socket wrench, internal adjustment with an Allen key.
Compact
Full flow
100% leak-tested in production; date coding to guarantee quality and traceability
Conforms to NSF 51, NSF 61 C HOT, WRAS, FDA, ACS, and is in compliance with regulation (EC) 1935/2004, RoHS
Parker legris koppeling push-in liquifit 65051021wp2
Sterke punten
• Innovative Technology & Concept
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations
Toepassingen
• Food and Beverage
• Water
• Medical
• Fluids Conveying up to High Temperatures
• Hot & Cold Drinks Dispensers
• Water Dispensers
• Water Purification Systems
• Cooling Systems
• Neutral Gases
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 10 g |
| Type | parker legris liquifit push-in koppeling 6505 10 21wp2 |
| Diameter schroefdraad (inch) | r1/2 '' |
| Materiaal | bio-based polymer, epdm |
| Druk | 16 bar |
| Buitendiameter buis | 10 mm |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 95 °C |
| 120 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 65,20 excl. BTW
/ 10 stuks
€ 78,89 incl. BTW
- Levering doorgaans binnen 9 dagen