LEGRIS RECHTE INSCHROEFKOPP. 4MMX1/4"BSPT MESS 6105 04 13
Legris LF6100 Rechte schroefkoppeling, 4 mm - R1/4
Zie technische informatieReferenties
Parker:6105 04 13
Rubix:A0584001
Fabrikant:6105 04 13
EAN:0820099307077

Productdetails : LEGRIS RECHTE INSCHROEFKOPP. 4MMX1/4"BSPT MESS 6105 04 13
This Fittings range dedicated to lubrication and vacuum systems, combines very high performance and manual connection.
This technology secures the connection and sealing performance, even at high pressure.
Fetaures/Benefits:
- Robust
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life
- Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No Fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production
Markets:
• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation
Applications:
• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications
Technologies:
• Brass Fittings
• Lubrication Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Lubricants, Compressed Air, Vacuum, other fluids and compatible gases
• Materials: Brass, NBR
• Pressure: Vacuum to 60 bar
• Temperature: -20°C to +120°C
• Ø metric: 4-10 mm
Regulations:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 94/9/EC (ATEX )
• RG: 1907/2006 (REACH)
Product Types:
• Stud Fittings
• Stud Elbow
• Equal Tee
• Tube-to-Tube Connector
• Copper Washer
This technology secures the connection and sealing performance, even at high pressure.
Fetaures/Benefits:
- Robust
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life
- Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No Fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production
Markets:
• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation
Applications:
• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications
Technologies:
• Brass Fittings
• Lubrication Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
Technical Characteristics:
• Fluids: Lubricants, Compressed Air, Vacuum, other fluids and compatible gases
• Materials: Brass, NBR
• Pressure: Vacuum to 60 bar
• Temperature: -20°C to +120°C
• Ø metric: 4-10 mm
Regulations:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 94/9/EC (ATEX )
• RG: 1907/2006 (REACH)
Product Types:
• Stud Fittings
• Stud Elbow
• Equal Tee
• Tube-to-Tube Connector
• Copper Washer
Toepassing: Smering, transport, meetsystemen, industriële machines, industriële vacuüm, bouwmachines
Materiaal behuizing: Messing
Aansluiting 1 Schroefdraadmaat: R 1/4
Aansluiting 1 Type: BSPT
Aansluiting 2 Buitendiameter buis: 4 mm (O.D.)
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Smeermiddelen, perslucht, vacuüm, andere vloeistoffen, compatibele gassen
Maximale werkdruk: 60
Maximale bedrijfstemperatuur: 120
Minimale bedrijfstemperatuur: -40
Productstijl: Mannelijke boutfitting schroefdraad
Producttype: Boutfittingen
Aantal per doos: 10
Afdichtingsmateriaal: NBR (O-ring)
Voldoet aan specificaties: PED DI: 97/23/EG, RoHS DI: 2002/95/EG, RoHS 2011/65/EG, ATEX DI: 94/9/EG, REACH DI: 1907/2006
Gewicht: 0,018
Materiaal behuizing: Messing
Aansluiting 1 Schroefdraadmaat: R 1/4
Aansluiting 1 Type: BSPT
Aansluiting 2 Buitendiameter buis: 4 mm (O.D.)
Divisie: Lagedrukconnectoren Europa Divisie
Voor vloeistoftype: Smeermiddelen, perslucht, vacuüm, andere vloeistoffen, compatibele gassen
Maximale werkdruk: 60
Maximale bedrijfstemperatuur: 120
Minimale bedrijfstemperatuur: -40
Productstijl: Mannelijke boutfitting schroefdraad
Producttype: Boutfittingen
Aantal per doos: 10
Afdichtingsmateriaal: NBR (O-ring)
Voldoet aan specificaties: PED DI: 97/23/EG, RoHS DI: 2002/95/EG, RoHS 2011/65/EG, ATEX DI: 94/9/EG, REACH DI: 1907/2006
Gewicht: 0,018
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 18 g |
| Gewicht verpakking | 191 g |
| Type | 6105 |
| Diameter schroefdraad (inch) | r1/4 '' |
| Materiaal | messing |
| Buitendiameter buis | 14 mm |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 120 °C |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 73079980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 65,50 excl. BTW
/ 10 stuks
€ 79,25 incl. BTW
- Levering doorgaans binnen 30 dagen
