Referenties
Parker:3/4X1/2FG43B
Rubix:28619997
Fabrikant:3/4X1/2FG43B
EAN:0886357103560
Productdetails : PARKER REDUCTIE 3/4X1/2FG43B
Male to female reducer. 1/8"" to 1"" NPTF threads, taper thread and female port.
Sterke punten
• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength
Toepassingen
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 107 g |
| Gewicht verpakking | 567 g |
| Buitendiameter buis | 16 mm |
| 90 mm | |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 121,05 excl. BTW
/ 5 stuks
€ 146,47 incl. BTW
- Levering doorgaans binnen 62 dagen

