Referenties
Parker:6698 02 02
Rubix:05060078
Fabrikant:6698 02 02

Documenten
Productdetails : PARKER BOORFREES 6698 02 02 - 25
Transair’s offering of installation tools are designed with ease of use in mind. These tools make modifying and installing compressed air, vacuum, industrial/inert gas, process water, or chemical transfer systems quicker and easier. With our line of pipe cutters, drill bits, deburring tools and lugging tools allow all diameters (1/2” to 8”) of aluminium and stainless steel pipe to be installed four times faster. Our tools are easy to operate and built to provide years of dependable service.
Parker boorfrees 6698 02 02 - 25
Sterke punten
•Easy to use
Faster installation
Lower installation costs
Lightweight
Faster installation
Lower installation costs
Lightweight
Toepassingen
Automotive Assembly;Food & Beverage;Packaging;Industrial Plants;Aerospace;Compressed Air;Vacuum;Industrial/Inert Gasses (i. e. Argon, Nitrogen, Carbon Dioxide);Process Water;Chemical Transfer
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | ø25 |
| Profiel | h 77 mm |
| Aansluiting 2 | 16 |
| Maximumtemperatuur | 60 °C |
| Type | boorfrees (drilling tool) voor transair® aluminium buis |
| Diameter buis | 25 mm |
| Aangepaste tariefcode | 39173300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 153,73 excl. BTW
/ stuk
€ 186,01 incl. BTW
- Levering doorgaans binnen 7 dagen
