Referenties
Parker:6698 05 03
Rubix:A0159903

Documenten
Productdetails : TRANSAIR HAAKSLEUTELSET D50 - D63 6698 05 03
Transair’s offering of installation tools are designed with ease of use in mind. These tools make modifying and installing compressed air, vacuum, industrial/inert gas, process water, or chemical transfer systems quicker and easier. With our line of pipe cutters, drill bits, deburring tools and lugging tools allow all diameters (1/2” to 8”) of aluminum and stainless steel pipe to be installed four times faster. Our tools are easy to operate and built to provide years of dependable service.For installation instructions, download our installation manual or watch our installation videos.Markets• Automotive Assembly• Food & Beverage• Packaging• Industrial Plants• AerospaceFeatures & Benefits: • Easy to use• Faster installation• Lower installation costs• LightweightApplications• Compressed Air• Vacuum• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)• Process Water• Chemical Transfer
Toepassing: pneumatisch in fabrieken
Montagetijd: 0
Materiaal behuizing: behandeld staal
Merk: Parker, Transair
Divisie: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Divisie: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Boorgatgrootte (inch): n.v.t.
Industrie: algemene industrie
Buitendiameter buis (inch): 2 tot 2-1/2
Buitendiameter buis (mm): 50 tot 63
Krachtbron: Handbediend
Productstijl: Steeksleutels
Producttype: Persluchtleidingen
Aantal per doos: 1
Type: Steeksleutels
Gewicht: 0,7888, 1675
Montagetijd: 0
Materiaal behuizing: behandeld staal
Merk: Parker, Transair
Divisie: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Divisie: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Boorgatgrootte (inch): n.v.t.
Industrie: algemene industrie
Buitendiameter buis (inch): 2 tot 2-1/2
Buitendiameter buis (mm): 50 tot 63
Krachtbron: Handbediend
Productstijl: Steeksleutels
Producttype: Persluchtleidingen
Aantal per doos: 1
Type: Steeksleutels
Gewicht: 0,7888, 1675
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | 2 |
| Aansluiting 2 | 63 |
| Aangepaste tariefcode | 39173300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 98,77 excl. BTW
/ stuk
€ 119,51 incl. BTW
- Levering doorgaans binnen 20 dagen
