SMC CILINDER MET VRIJE MONTAGE CDU32-60D
Lineare Actuatoren CU
Zie technische informatieZie documentenReferenties
SMC:CDU32-60D
Rubix:05292251
Fabrikant:00015650

Technische samenvatting
| Type | dubbelwerkend |
|---|---|
| Diameter zuiger | 32 mm |
| Slag van de Cilinder | 60 mm |
Documenten
Productdetails : SMC CILINDER MET VRIJE MONTAGE CDU32-60D
Vrije Montage Cilinder, Dubbelwerkend
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 100mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable
Magnet: D (Built-in)
Bore Size: 32 mm
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 100mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable
Magnet: D (Built-in)
Bore Size: 32 mm
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 139x62x40 mm |
| Logistiek gewicht | 520 g |
| Type | dubbelwerkend |
| Diameter zuiger | 32 mm |
| Slag van de Cilinder | 60 mm |
| Maximale bedrijfsdruk | 7 bar |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 131,24 excl. BTW
/ stuk
€ 158,80 incl. BTW
- Levering doorgaans binnen 9 dagen