SMC CILINDER MET VRIJE MONTAGE CUJS12-10SM
Lineare Actuatoren CUJ
Zie technische informatieZie documentenReferenties
SMC:CUJS12-10SM
Rubix:05292539
Fabrikant:CUJS12-10SM

Technische samenvatting
| Type | mini vrij gemonteerde cilinder |
|---|---|
| Diameter zuiger | 12 mm |
| Slag van de Cilinder | 10 mm |
Documenten
Productdetails : SMC CILINDER MET VRIJE MONTAGE CUJS12-10SM
Miniatuur Vrije Montage Cilinder
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: None
Mounting Direction: S (Axial Mounting)
Bore Size: 12
Stroke: 10mm
Action: S (Single Acting Spring Return)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: None
Mounting Direction: S (Axial Mounting)
Bore Size: 12
Stroke: 10mm
Action: S (Single Acting Spring Return)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 41x27x17 mm |
| Logistiek gewicht | 27 g |
| Type | mini vrij gemonteerde cilinder |
| Diameter zuiger | 12 mm |
| Slag van de Cilinder | 10 mm |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 70 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 27,27 excl. BTW
/ stuk
€ 33,00 incl. BTW
- Levering doorgaans binnen 30 dagen