Referenties
Mitutoyo:534-107
Rubix:17021212
Fabrikant:534
EAN:4946368110899
Productdetails : MITUTOYO SCHUIFMAAT 750MM/30" 534-107
These vernier calipers with long jaws come with or without fine adjustment and let you measure hard-to-reach features.
Sterke punten
•Long jaws enable you to measure hard-to-reach workpiece features
•The top offset vernier scale allows you to directly read the inside dimensions without having to add the jaw blade width
•The top offset vernier scale allows you to directly read the inside dimensions without having to add the jaw blade width
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 700 mm |
| Resolutie | 0,02 mm |
| Gewicht | 2900 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.040,40 excl. BTW
/ stuk
€ 1.258,88 incl. BTW
- Levering doorgaans binnen 7 dagen