MAKITA CIRKELZAAG 136 MM 18 V DSS501ZJ
Makita cirkelzaag 136 mm 18 v dss501zj
Zie technische informatieReferenties
Makita:DSS501ZJ
Rubix:19112308
EAN:0088381672948

Productdetails : MAKITA CIRKELZAAG 136 MM 18 V DSS501ZJ
18 V Cirkelzaag 136 mm
Sterke punten
•Its light weight and well-balanced compact design makes it ideal for vertical and overhead use
Cutting depth indicator on the guard. This makes it quick and easy to set the correct depth
Equipped with a robust stainless steel sole for a longer life
Airflow blows sawdust away from the machine
Cutting depth indicator on the guard. This makes it quick and easy to set the correct depth
Equipped with a robust stainless steel sole for a longer life
Airflow blows sawdust away from the machine
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 18 V |
| Zaagdiepte | 51 mm |
| Gewicht | 2,7 kg |
| Draadloos | ja |
| Diameter | 136 mm |
| Model | dss501zj |
| Bladdiameter | 136 mm |
| Onbelast toerental | 3600 rpm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 202,73 excl. BTW
/ stuk
€ 245,30 incl. BTW
- op voorraad: binnen 24 uur verzonden
