Referenties
Dewalt:DWE576K-QS
Rubix:10133994
EAN:5035048377581




Productdetails : DEWALT CIRKELZAAG 190MM + ZAAGZOOL 1600W DWE576K-QS
General purpose ripping, cross-cutting and bevelling circular saw for wood and other construction materials
Guide rail compatible for quick and easy use with the DEWALT guide rail system
Additional handle for safe two-handed work
Variable adjustment of the bevel angle to 57 degrees
Optimum balance for safe, fatigue-free operation
Protection hood for up to 95% sawdust extraction
High torque motor for durability and power for cutting job site and joinery materials
Scale for precise cutting depth setting to 61 mm
Blade Spanner
Heavy duty carrying case
Dust Extraction Spout
Rip Fence
Precision 24 tooth saw blade
DEWALT 3 year European PT Guarantee (subject to registration)
61mm Depth of Cut (57mm with guide rail) 1600w Guide Rail Compatible Precision Circular Saw
Sterke punten
Safety switch and additional handle
Guide Rail compatible
Scale for precise cutting depth setting to 61mm
Scale for variable adjustment of mitre angle to 57 degrees, exact, non-splintering longitudinal and cross cuts in combination with the guide rail system
Protection hood
Optimum balance
DWE576 circular saw design
High torque motor
Toepassingen
Precise depth cutting
Safe, fatigue-free operation
Safe two-handed work, suitable for left-handed use
Precise cutting
Durability and power for cutting job site and joinery materials.
For general purpose ripping, crosscutting and bevelling circular saw for wood and other construction materials.
Fits directly onto the DEWALT guide rail system
For up to 95% sawdust extraction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Zaagdiepte | 61 mm |
| Gewicht | 4 kg |
| Draadloos | nee |
| Model | dwe |
| Bladdiameter | 190 mm |
| Vermogen | 1000 W |
| Onbelast toerental | 5200 rpm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 234,06 excl. BTW
/ stuk
€ 283,21 incl. BTW
- Levering doorgaans binnen 9 dagen