Referenties
Markal:29310.040.060
Rubix:08230128
EAN:8715492955418
Productdetails : ELVZ ST SPAANPLAATSCHROEF VERZK TORX 4X60MM
The solid paint marker HT® Paintstik® for high-temperature surfaces is built to withstand the rigors of steel production, as it has been designed to make marks on red-hot surfaces with minimum temperatures of 204 °C (400 °F) and maximums of 871 °C (1600 °F). Available in 6 vivid colors, this product produces durable marks capable of resisting the effects of weathering and abrasion without running, burning off, dissipating, fading, cracking or flaking. Ideal for marking metal rods, coils, bars, forged parts and plates.
Sterke punten
The marking crayon for high-temperature red-hot surfaces writes on metal rods, coils, bars, slabs, ingots and other hot metal surfaces.. Offers greater durability: a service life up to 6 times longer than competitive high-temperature chalk.. Durable marks do not run, burn off, dissipate, fade, crack or flake.. Fast-drying marks are not damaged during handling or when immersed in hot water baths.. Real paint for durable and clearly visible marks.. Available in 2 sizes: estándar 9,5 mm (3/8 in) and extra-large 19 mm (3/4 in).. Temperature range for marking: from 204 °C to 871 °C (from 400 °F to 1600 °F)
Toepassingen
Foundry and forge plants. Steel mills and warehouses. Aluminum plants. Foundries. Machinery repair/construction and stamping shops. Glass industry
Technische informatie
Attributen
| Verpakkingshoeveelheid | 200 |
|---|---|
| Logistiek gewicht | 3,02 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 0,06 excl. BTW
/ stuk
€ 0,07 incl. BTW
- op voorraad: binnen 24 uur verzonden

