Referenties
Milwaukee:48894720
Rubix:A0649531
Fabrikant:48894720
EAN:0045242501700

Productdetails : MILWAUKEE METAALBOOR HSS-G TI. SHOCKWAVE 8.5MM
Impact rated drill bit with 1/4˝ hex shank optimised for impact drivers. Titanium Nitride coating dispenses heat and makes the drill bit suitable for use also in high speed. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 8,5 mm |
| Totale lengte | 114 mm |
| Snijlengte | 70 mm |
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,89 excl. BTW
/ stuk
€ 7,13 incl. BTW
- Levering doorgaans binnen 13 dagen
