ROEBUCK 3944362 STAR VIERKNT UITEINDE 900MM/36
Metric / Inch Square End Rigid Rules
Zie technische informatieReferenties
Roebuck:3944362
Rubix:10520055

Productdetails : ROEBUCK 3944362 STAR VIERKNT UITEINDE 900MM/36
Manufactured from high quality steel, fully hardened and tempered with a non-glare satin chrome finish.
Graduations etched from precise glass masters for repeated accuracy.
Rules graduated: Front face: 32nds” & 64ths” Reverse face: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref.
73/362/EEC
Graduations etched from precise glass masters for repeated accuracy.
Rules graduated: Front face: 32nds” & 64ths” Reverse face: 1.
0mm & 0.
5mm Conform to EEC-Class 1, Ref.
73/362/EEC
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 900 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
