MILWAUKEE ROLMAAT SLIM GEN II 3 MX16MM 4932498782
Milwaukee rolmaat slim gen ii 5 mx19mm 4932498783
Zie technische informatieReferenties
Milwaukee:4932498782
Rubix:A0878377
Fabrikant:4932498782
EAN:4058546526511



Productdetails : MILWAUKEE ROLMAAT SLIM GEN II 3 MX16MM 4932498782
Most compact design - ideal for measurements in confined spaces. Ergonomic design for more control and grip. Highest Durability with impact resistant body. New wire-form belt clip to reduce pocket wear and tear. Lanyard hole for secure attachment.
Compacte MILWAUKEE rolmaat SLIM Gen II (3 m x 16 mm) met ABS behuizing voor comfort en duurzaamheid. Inclusief riemclip en lanyard-oog.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Bekisting | abs |
| Lengte | 3 m |
| Breedte | 16 mm |
| Type | rolmaat (tape measure) slim gen ii |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 118,80 excl. BTW
/ 12 stuks
€ 143,75 incl. BTW
- Levering doorgaans binnen 13 dagen
