Referenties
Elesa+Ganter:GN 181-ZD-20-M6-SW
Rubix:A0740453
Fabrikant:181-ZD-20-M6-SW
EAN:4045525066014




Technische samenvatting
| Type | elesa+ganter montage hulpstuk set gn 181-zd-20-m6-sw |
|---|
Productdetails : ELESA+GANTER MONTAGE HULPSTUK SET GN 181-ZD-20-M6-SW
Fastening sets GN 181 make it possible to mount different cabinet "U" handles and tubular handles with internal thread from the operator's side. The mounting position of the fastening plates is freely customizable, allowing a sideways offset or mounting with different drillhole spacings. A fastening set consists of 2 fastening plates and 2 countersunk screws.
Elesa+ganter montage hulpstuk set gn 181-zd-20-m6-sw
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | elesa+ganter montage hulpstuk set gn 181-zd-20-m6-sw |
| Aangepaste tariefcode | 73182900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5,59 excl. BTW
/ stuk
€ 6,76 incl. BTW
- Levering doorgaans binnen 16 dagen