Referenties
ABB:1SFA611523R1001
Rubix:A0471409
Fabrikant:1SFA611523R1001
EAN:7320500372548

Productdetails : ABB DRUKKNOP ROOD MPET4-10R 1SFA611523R1001
This Emergency stop is part of ABB's modular plastic range, the most versatile range with a high level of flexibility and market-leading electrical ratings. Engineered for total reliability, longer lifetime, and highest mechanical durability. Self-cleaning contacts ensure reliable operation without the need for maintenance, increasing uptime. A high degree of protection guarantees reliability in extreme environments. The innovative design simplifies the entire process, from selection to easy and quick, tool-free installation. The perfect solution for every application.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | abb drukknop rood mpet4-10r 1sfa611523r1001 |
| Minimale temperatuur | -25 °C |
| Maximumtemperatuur | 70 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 29,18 excl. BTW
/ stuk
€ 35,31 incl. BTW
- Levering doorgaans binnen 10 dagen