MITUTOYO DIGITALE NECK SCHUIFMAAT 150MM 0.01MM 573-751-20
Neck Caliper
Zie technische informatieZie documentenReferenties
Mitutoyo:573-751-20
Rubix:A0275585
EAN:4946368727011



Documenten
Productdetails : MITUTOYO DIGITALE NECK SCHUIFMAAT 150MM 0.01MM 573-751-20
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Equipped with special pointed jaws for outside measurement only. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Sterke punten
•Point-jaw type can measure wall thickness inside bores and recesses
Flat-jaw type can measure grooves and recesses
With SPC data output (Series 573)
Flat-jaw type can measure grooves and recesses
With SPC data output (Series 573)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 150 mm |
| Resolutie | 0,01 mm |
| Beklengte | 40 mm |
| Gewicht | 157 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 666,00 excl. BTW
/ stuk
€ 805,86 incl. BTW
- Levering doorgaans binnen 6 dagen