NORTON FREES HM KEGELVORM ROND L 12X30X6X75 ALU XTREM
Norton X-Trem Cut Carbide Burrs
Zie technische informatieZie documentenReferenties
Norton:69957383325
Rubix:A0175702
EAN:3157625624009


Technische samenvatting
| Diameter | 12 mm |
|---|---|
| Type schacht | cilindrisch |
| Diameter handvat | 6 mm |
Documenten
Productdetails : NORTON FREES HM KEGELVORM ROND L 12X30X6X75 ALU XTREM
Norton X-Trem Cut carbide burrs withstand the most demanding production runs due to state of the art geometries and a stronger tooth formulation. This high quality range covers a variety of teeth and cutting shapes that offer an optimal adaptation to the key characteristics of various materials such as stainless steel, steel, carbon steel and nickel alloys.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 12 mm |
| Type schacht | cilindrisch |
| Diameter handvat | 6 mm |
| Snijlengte | 30 mm |
| Totale lengte | 75 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 99,95 excl. BTW
/ stuk
€ 120,94 incl. BTW
- Levering doorgaans binnen 16 dagen