O-RING 6X1,5 NBR90

O-ring (OR NBR 90 ZWART)

Zie technische informatieZie documenten
Referenties
Freudenberg Sealing Technologies:67008423
Rubix:A0598137
Fabrikant:67008423
O-RING 6X1,5 NBR90
Technische samenvatting
Binnendiameter6 mm
Snoerdikte1,5 mm
Materiaalnbr
Zie alle specificaties
Documenten

Productdetails : O-RING 6X1,5 NBR90


O-ringen NBR 90 20 x 2

Toepassingen

O-rings are used predominently for sealing non-moving machine and system components (static application) and media in liquid and gas form, e.g. flange and cover seals, threaded tube connections and the cylinder head and cylinder bottom for hydraulic cylinders. Under certain conditions it is also possible to use o-rings with reciprocating, rotating and helical movements (dynamic application). If the installation housing is finished properly, the construction design is right and the proper materials are selected, it is possible for pressures of up to 1000 bar to be sealed, with the use of back-up rings where required. O-rings are used in many sectors such as the fields of hydraulics, pneumatics, vacuum applications, the fittings industry, the automotive industry and in plant and mechanical engineering.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht1 g
Binnendiameter6 mm
Snoerdikte1,5 mm
Materiaalnbr
Shore-hardheid A90 Shore
Land van oorsprongCN
Aangepaste tariefcode40169300
Laten zien UNSPSC / ECL@SS / HS-codes
0,96 excl. BTW
/ stuk
1,16 incl. BTW
  • Levering doorgaans binnen 11 dagen