Referenties
Bahco:2MV-15
Rubix:A0770339
EAN:7314150121168

Productdetails : BAHCO RINGSLEUTEL 3VDE 15MM 2MV-15
Geïsoleerde afgebogen ringsleutels. Voor het werken onder spanning tot 1000 Volt. IEC 60900, bek opening volgens ISO 691, VDE gecertificeerd. Hoogwaardig gelegeerd staal. 3 laags gekleurde isolatiecoating. 12 kant Dynamic-Drive Profiel.
Sterke punten
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 170 g |
| Opening | 15 |
| Type | ringsteeksleutel |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 36,49 excl. BTW
/ stuk
€ 44,15 incl. BTW
- Levering doorgaans binnen 9 dagen
