Referenties
SMC:KQ2L10-U02A-X35
Rubix:A0267251
Fabrikant:KQ2L10-U02A-X35

Documenten
Productdetails : SMC INSTEEKKOPPELING KQ2L10-U02A-X35
KQ2 one-touch, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Sterke punten
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Logistiek gewicht | 22 g |
| Aansluiting 1 | r 1/4 |
| Aansluiting 2 | 10 |
| Diameter buis | 10 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 28,75 excl. BTW
/ 5 stuks
€ 34,79 incl. BTW
- Levering doorgaans binnen 9 dagen