Referenties
Parker:WH12SMCF
Rubix:28094800

Productdetails : ERMETO HOGEDRUK BANJOKOPPELING WH12SMCF
EO-PSR fittingen zorgen voor een hoge druk, lekvrije verbinding van buizen en componenten in hydraulische systemen. De basisfunctie van EO-PSR is de gecontroleerde progressieve beet van de EO-PSR in de buis door een unieke interne geometrie. Het montageproces verloopt volgens de instructie van de EO-PSR. Het ontwerp maakt een 100% voormontage mogelijk voor een eenvoudigere eindmontage.
Sterke punten
•High corrosion resistance: The Cr(VI)-free surface treatment causes an average corrosion resistance of more than 500 hours to white rust
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents under assembly.
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multi-functional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents under assembly.
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multi-functional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings
Toepassingen
Agriculture;Automotive;Construction;Industrial Manufacturing Equipment;Marine;Material Handling;Transportation;Chemical Transfer;Fuel Transfer;Hydraulics;Mobile Hydraulics;Oilfield;Packaging;Machine Tools;Mobile hydraulics;Shipbuilding/offshore
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | 90° elleboog |
| Buitendiameter buis | 12 mm |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 300 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 29,58 excl. BTW
/ stuk
€ 35,79 incl. BTW
- Levering doorgaans binnen 11 dagen
