(U) NAADLOZE PRECISIE BUIS ZWART 4X0,5MM
Parker Hannifin Naadloze EO-buizen en buisbochten
Zie technische informatieZie documentenReferenties
Parker:R04X0.5
Rubix:28087656
Fabrikant:R04X0.5


Technische samenvatting
| Materiaal | gefosfateerd en geolied e235+n/st.37.4 (1.0308); staal |
|---|---|
| Binnendiameter | 3 mm |
| Buitendiameter | 4 mm |
Documenten
Productdetails : (U) NAADLOZE PRECISIE BUIS ZWART 4X0,5MM
The tube programme from Parker Hannifin gives all possibilities for usage in hydraulic applications. Tubes for fitting- and flange-systems, tubes for mobile and stationary systems. Different dimensions, carbon- and stainless-steel tubes as well as different surfaces are available.
Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application.
The Parker Hannifin tube-warehouse with its worldwide network provides a close and prompt supply of high precision tubes; thus, international customers can also rely on us. Efficient, reliable, environmentally friendly and on-time deliveries are available in almost every country in the world.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits of the EO tubes and tube bends:
• Parker tubes are available in different dimensions and with different surfaces. Therefore Parker tubes can be used for a broad range of applications.
• Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application.
• Parker recommends the use of cold drawn seamless hydraulic tubes and pipes acc. to DIN EN 10305-4.E 355N (St. 52.4 NBK) or E 235N (St. 37.4 NBK), because these tubes have a high pressure capability, an excellent scaling surface and the dimensions are very precise. These advantages help to strengthen the reliability of the entire system and the lifetime cycle of the tubes.
• In addition to that, Parker recommends the use of seamless cold drawn stainless steel tubes and pipes according to DIN EN 10216-5, ASTM A269/A213 and ASTM A312. These tubes have a high pressure capability, an excellent scaling surface and the dimensions are very precise. These advantages help to strengthen the reliability of the entire system and the lifetime cycle of these tubes.
Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application.
The Parker Hannifin tube-warehouse with its worldwide network provides a close and prompt supply of high precision tubes; thus, international customers can also rely on us. Efficient, reliable, environmentally friendly and on-time deliveries are available in almost every country in the world.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits of the EO tubes and tube bends:
• Parker tubes are available in different dimensions and with different surfaces. Therefore Parker tubes can be used for a broad range of applications.
• Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application.
• Parker recommends the use of cold drawn seamless hydraulic tubes and pipes acc. to DIN EN 10305-4.E 355N (St. 52.4 NBK) or E 235N (St. 37.4 NBK), because these tubes have a high pressure capability, an excellent scaling surface and the dimensions are very precise. These advantages help to strengthen the reliability of the entire system and the lifetime cycle of the tubes.
• In addition to that, Parker recommends the use of seamless cold drawn stainless steel tubes and pipes according to DIN EN 10216-5, ASTM A269/A213 and ASTM A312. These tubes have a high pressure capability, an excellent scaling surface and the dimensions are very precise. These advantages help to strengthen the reliability of the entire system and the lifetime cycle of these tubes.
Aansluitmaat: Metrisch (m)
Divisie: High Pressure Connectors Europe Division
Constructiematerialen: E235+N (St.37.4; 1.0308) gefosfateerd en geolied, zwart
Constructiematerialen: E235+N (ST37.4; 1.0308), "zwart" (gefosfateerd en geolied)
Vorm: Recht
Binnendiameter buis: 3
Binnendiameter buis: 3 mm
Buitendiameter buis: 4, metrisch
Buitendiameter buis: 4 mm
Wanddikte buis: 0,5 mm
Divisie: High Pressure Connectors Europe Division
Constructiematerialen: E235+N (St.37.4; 1.0308) gefosfateerd en geolied, zwart
Constructiematerialen: E235+N (ST37.4; 1.0308), "zwart" (gefosfateerd en geolied)
Vorm: Recht
Binnendiameter buis: 3
Binnendiameter buis: 3 mm
Buitendiameter buis: 4, metrisch
Buitendiameter buis: 4 mm
Wanddikte buis: 0,5 mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Materiaal | gefosfateerd en geolied e235+n/st.37.4 (1.0308); staal |
| Binnendiameter | 3 mm |
| Buitendiameter | 4 mm |
| Dikte materiaal | 0,5 mm |
| Aangepaste tariefcode | 73043120 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9,57 excl. BTW
/ meter
€ 11,58 incl. BTW
- Niet meer leverbaar