Referenties
Parker:MX1591410X4
Rubix:A0135317
Fabrikant:MX1591410X4

Documenten
Productdetails : PARKER FILTERELEMENT MX1591410X4 (PK=4ST)
Maxiflow Type MXA8 and MXA9 Feature two Integral Red/Green Indicators Incorporated into the Head. Fitted as Standard, they Ensure Maximum Indicator Visibility and Early warning of filter Condition. MaxiFlow type MXA7 Features one Integral Indicator.
Sterke punten
•Integrated indicator
High quality paint for canisters
Spin-on filters available for suction
And return line filtration
High quality filter medium
Compact and robust durable construction
Long term protection against corrosion
Flexible product offering
Filter medium suitable for fatigue load due to
High frequent flow fluctuation
Easy identification of element status
Improved protection of filter medium
Standardization of components
Extended element life time
High quality paint for canisters
Spin-on filters available for suction
And return line filtration
High quality filter medium
Compact and robust durable construction
Long term protection against corrosion
Flexible product offering
Filter medium suitable for fatigue load due to
High frequent flow fluctuation
Easy identification of element status
Improved protection of filter medium
Standardization of components
Extended element life time
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | filter |
| Aangepaste tariefcode | 84212980 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 196,51 excl. BTW
/ pak
€ 237,78 incl. BTW
- Levering doorgaans binnen 9 dagen