Referenties
Parker:1CF43-28-16
Rubix:28611559

Productdetails : PARKER PERSKOPPELING 1CF43-28-16 (25,4)
The 43 Series of hydraulic hose fittings from Parker Hannifin is well known for its ease of assembly, wide selection of shape and end configurations, hose compatibility, and extensive use across markets. This fitting series of permanent crimp-style hydraulic fittings is designed for use with Parkrimp crimpers to deliver “bite-the-wire” sealing and holding power. When used with Parker’s No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short.
Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.
Markets:
• Mobile
• Industrial
• Mining
Features/Benefits:
• Easy push on force
• Stainless steel option available
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• On Road Vehicles
• Military - Land Based
• Inplant Automotive
• Construction
• Agriculture
• Forestry
• Machine Tool
• Oil & Gas
• Material Handling
• Marine
• Water
Compatible Hoses:
• 304
• 421WC
• 426
• 722, 722TC, 722ST
• 787, 787TC (-4 and -6 only)
• 797, 797TC, 797ST ST (-4 and -6 only) • 881
Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.
Markets:
• Mobile
• Industrial
• Mining
Features/Benefits:
• Easy push on force
• Stainless steel option available
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• On Road Vehicles
• Military - Land Based
• Inplant Automotive
• Construction
• Agriculture
• Forestry
• Machine Tool
• Oil & Gas
• Material Handling
• Marine
• Water
Compatible Hoses:
• 304
• 421WC
• 426
• 722, 722TC, 722ST
• 787, 787TC (-4 and -6 only)
• 797, 797TC, 797ST ST (-4 and -6 only) • 881
Toepassing: algemene industrie, wegvoertuigen, interne automobielindustrie, werktuigmachines
Materiaal behuizing: staal
Configuratie: slang naar poort
Aansluiting 1 maat: 25,4 mm slang-binnendiameter, 1 inch slang-binnendiameter, -16 (maat)
Aansluiting 1 type: slang
Aansluiting 2 maat: 26
Aansluiting 2 maat: M36x2,0
Aansluiting 2 type: 24° conus (met O-ring), vrouwelijk, metrisch L, Draaibaar
Aansluiting 2 Type: Vrouwelijk Metrisch L - Draaibaar (24° kegel met O-ring)
Aansluitingslengte: 68 mm (zie tekeninglegenda B)
Divisie: Polymeer Slang Divisie Europa
Valafstand: 78 mm (zie tekeninglegenda E)
Fittinglengte: 114 mm (zie tekeninglegenda A)
Voor vloeistoftype: smeermiddelen (oliën), hydraulische vloeistoffen op basis van aardolie (petroleum), hydraulische vloeistoffen op basis van aardolie (fosfaatester)
Zeskantmaat: 41 mm (zie tekeninglegenda W)
Binnendiameter slang (maat): -16
Industrie: Industriële productieapparatuur, terreinvoertuigen, transport, olie en gas
Poorttype: DKOL
Producttype: Krimpkoppelingen zonder afschuining
Vorm: Elleboog 90°
Voldoet aan specificaties: ISO 12151-2-SWE-L
Technologie: Vloeistof- en gasbehandeling
Buitendiameter buis: 28
Materiaal behuizing: staal
Configuratie: slang naar poort
Aansluiting 1 maat: 25,4 mm slang-binnendiameter, 1 inch slang-binnendiameter, -16 (maat)
Aansluiting 1 type: slang
Aansluiting 2 maat: 26
Aansluiting 2 maat: M36x2,0
Aansluiting 2 type: 24° conus (met O-ring), vrouwelijk, metrisch L, Draaibaar
Aansluiting 2 Type: Vrouwelijk Metrisch L - Draaibaar (24° kegel met O-ring)
Aansluitingslengte: 68 mm (zie tekeninglegenda B)
Divisie: Polymeer Slang Divisie Europa
Valafstand: 78 mm (zie tekeninglegenda E)
Fittinglengte: 114 mm (zie tekeninglegenda A)
Voor vloeistoftype: smeermiddelen (oliën), hydraulische vloeistoffen op basis van aardolie (petroleum), hydraulische vloeistoffen op basis van aardolie (fosfaatester)
Zeskantmaat: 41 mm (zie tekeninglegenda W)
Binnendiameter slang (maat): -16
Industrie: Industriële productieapparatuur, terreinvoertuigen, transport, olie en gas
Poorttype: DKOL
Producttype: Krimpkoppelingen zonder afschuining
Vorm: Elleboog 90°
Voldoet aan specificaties: ISO 12151-2-SWE-L
Technologie: Vloeistof- en gasbehandeling
Buitendiameter buis: 28
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | parker perskoppeling 1cf43-28-16 (25,4) |
| Aangepaste tariefcode | 73269098 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 278,60 excl. BTW
/ 5 stuks
€ 337,11 incl. BTW
- Levering doorgaans binnen 11 dagen
