Referenties
Parker:G06L71X
Rubix:A0072341
Fabrikant:G06L71X


Technische samenvatting
| Materiaal | roestvrij staal 1.4571 |
|---|---|
| Type | ermeto rechte verbinding g06l71x |
Documenten
Productdetails : ERMETO RECHTE VERBINDING G06L71X
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 6 mm buis-buitendiameter
Aansluiting 1 Afmeting: 6 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 6 mm buisbuitendiameter
Aansluiting 2 Afmeting: 6 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus
Aansluiting 2 Type: Mannelijk 24° conus
Divisie: Hogedrukconnectoren Europa-divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Light
Productstijl: Union
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Union, recht
Vorm: recht
Voldoet aan specificaties: DIN, ISO 8434
Technologie: vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 6 mm buis-buitendiameter
Aansluiting 1 Afmeting: 6 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 6 mm buisbuitendiameter
Aansluiting 2 Afmeting: 6 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus
Aansluiting 2 Type: Mannelijk 24° conus
Divisie: Hogedrukconnectoren Europa-divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Light
Productstijl: Union
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Union, recht
Vorm: recht
Voldoet aan specificaties: DIN, ISO 8434
Technologie: vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | roestvrij staal 1.4571 |
| Type | ermeto rechte verbinding g06l71x |
| Maximale bedrijfsdruk | 315 bar |
| Diameter aansluiting 2 | 6 mm |
| Minimale temperatuur | -60 °C |
| Maximumtemperatuur | 400 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,19 excl. BTW
/ stuk
€ 9,91 incl. BTW
- Levering doorgaans binnen 9 dagen