Referenties
Parker:GE12LMCFX
Rubix:A0067655
Fabrikant:GE12LMCFX


Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | ermeto rechte inschroefkoppeling ge12lmcfx |
Documenten
Productdetails : ERMETO RECHTE INSCHROEFKOPPELING GE12LMCFX
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 12 mm buis-buitendiameter
Aansluiting 1 Afmeting: 12 mm (buitendiameter)
Aansluiting 1 Type: 24° conus, mannelijk
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: M16x1,5 mm schroefdraad
Aansluiting 2 Afmeting: M16x1,5
Aansluiting 2 Type: Metrisch (ISO 9974), mannelijk
Aansluiting 2 Type: Mannelijk metrisch
Divisie: Hogedrukconnectoren Europese verdeling
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Optionele accessoires: n.v.t.
Productserie: EO Light
Productstijl: Studfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: Metaal
Afdichtingsmateriaal: metalen afdichtingsrand
Afdichtingstype: afdichtingsrand
Vorm: recht
Specificaties: ISO 9974
Technologie: vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 12 mm buis-buitendiameter
Aansluiting 1 Afmeting: 12 mm (buitendiameter)
Aansluiting 1 Type: 24° conus, mannelijk
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: M16x1,5 mm schroefdraad
Aansluiting 2 Afmeting: M16x1,5
Aansluiting 2 Type: Metrisch (ISO 9974), mannelijk
Aansluiting 2 Type: Mannelijk metrisch
Divisie: Hogedrukconnectoren Europese verdeling
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 315
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Optionele accessoires: n.v.t.
Productserie: EO Light
Productstijl: Studfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: Metaal
Afdichtingsmateriaal: metalen afdichtingsrand
Afdichtingstype: afdichtingsrand
Vorm: recht
Specificaties: ISO 9974
Technologie: vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | ermeto rechte inschroefkoppeling ge12lmcfx |
| Maximale bedrijfsdruk | 315 bar |
| Diameter aansluiting 2 | 12 mm |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 300 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 166,00 excl. BTW
/ 50 stuks
€ 200,86 incl. BTW
- Levering doorgaans binnen 9 dagen