Referenties
Parker:GEO06LMOMDCF
Rubix:A0067281


Technische samenvatting
| Materiaal | staal |
|---|---|
| Type | ermeto rechte inschroefkoppeling geo06lmomdcf |
| Diameter schroefdraad (inch) | 0,39 '' |
Productdetails : ERMETO RECHTE INSCHROEFKOPPELING GEO06LMOMDCF
The main function of Ermeto DIN male stud high pressure hydraulic tube fittings is to connect different numbers of tubes or hoses. This broad range of fittings, types GEO, GE-M-ED, GE-R-ED up to GE-M is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN male stud high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 6 mm buis O.D.
Aansluiting 1 afmeting: 6 mm (buitendiameter)
Aansluiting 1 type: 24° conus, mannelijk
Aansluiting 1 type: mannelijk 24° conus
Aansluiting 2 afmeting: M10x1,0 mm schroefdraad
Aansluiting 2 afmeting: M10x1,0
Aansluiting 2 Type: Metrisch (ISO 6149), mannelijk
Aansluiting 2 Type: Mannelijk metrisch
Divisie: Hogedrukconnectoren Europa Divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 150, 320
Maximale vloeistoftemperatuur: 120, 248
Maximale werkdruk: 500
Minimale omgevingstemperatuur: -50, -58
Minimale vloeistoftemperatuur: -50, -58
Optionele accessoires: n.v.t.
Productserie: EO Light
Productstijl: Boutfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: NBR
Afdichtingstype: O-ring
Vorm: Recht
Voldoet aan specificaties: ISO 6149
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Staal
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 6 mm buis O.D.
Aansluiting 1 afmeting: 6 mm (buitendiameter)
Aansluiting 1 type: 24° conus, mannelijk
Aansluiting 1 type: mannelijk 24° conus
Aansluiting 2 afmeting: M10x1,0 mm schroefdraad
Aansluiting 2 afmeting: M10x1,0
Aansluiting 2 Type: Metrisch (ISO 6149), mannelijk
Aansluiting 2 Type: Mannelijk metrisch
Divisie: Hogedrukconnectoren Europa Divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 150, 320
Maximale vloeistoftemperatuur: 120, 248
Maximale werkdruk: 500
Minimale omgevingstemperatuur: -50, -58
Minimale vloeistoftemperatuur: -50, -58
Optionele accessoires: n.v.t.
Productserie: EO Light
Productstijl: Boutfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: NBR
Afdichtingstype: O-ring
Vorm: Recht
Voldoet aan specificaties: ISO 6149
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | staal |
| Type | ermeto rechte inschroefkoppeling geo06lmomdcf |
| Diameter schroefdraad (inch) | 0,39 '' |
| Maximale bedrijfsdruk | 500 bar |
| Diameter aansluiting 2 | 10 mm |
| Type vloeistof | hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 120 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 100,50 excl. BTW
/ 50 stuks
€ 121,61 incl. BTW
- Levering doorgaans binnen 9 dagen