Referenties
Parker:EVT15LOMD71
Rubix:A0027548



Documenten
Productdetails : ERMETO INSTELBARE L-KOPPELING EVT15LOMD71
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose. This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Sterke punten
•Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications
High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications
Toepassingen
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Material Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;Suitable for general hydraulic applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|---|
| Type | ermeto instelbare l-koppeling evt15lomd71 |
| Minimale temperatuur | -60 °C |
| Maximumtemperatuur | 400 °C |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 92,63 excl. BTW
/ stuk
€ 112,08 incl. BTW
- Levering doorgaans binnen 11 dagen
