ERMETO GEAR PUMP FLANGE 90 ELBOW 3 HOLES BFW18L/LK40OMDCF
Parker Hannifin
Zie technische informatieZie documentenReferenties
Parker:BFW18L/LK40OMDCF
Rubix:A0659581
Fabrikant:BFW18L/LK40OMDCF


Technische samenvatting
| Type | ermeto tandwielpompf́lens 90° elleboog met 3 montagegaten bfw18l/lk40omdcf |
|---|---|
| Model | bfw18l/lk40omdcf |
| Maximale bedrijfsdruk | 40 bar |
Documenten
Productdetails : ERMETO GEAR PUMP FLANGE 90 ELBOW 3 HOLES BFW18L/LK40OMDCF
Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Assemblage omvat: flens inclusief metrische bouten en O-ring
Aansluitingstype: ISO 8434-1 / 18L
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens
Poorttype: LK40
Aansluitingstype: ISO 8434-1 / 18L
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens
Poorttype: LK40
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | ermeto tandwielpompf́lens 90° elleboog met 3 montagegaten bfw18l/lk40omdcf |
| Model | bfw18l/lk40omdcf |
| Maximale bedrijfsdruk | 40 bar |
| Nominale diameter (metriek) | 18 mm |
| Materiaal | staal (verzinkt, chroomvrij) + nbr o-ring |
| Maat | 18l |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,80 excl. BTW
/ 5 stuks
€ 154,64 incl. BTW
- Levering doorgaans binnen 16 dagen