Referenties
Parker:RHDI1/271
Rubix:A0074032
Fabrikant:RHDI1/271

Documenten
Productdetails : ERMETO TERUGSLAGKLEP BSP RHDI1/271
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Bedieningstype: Mechanisch
Materiaal behuizing: Roestvrij staal
Configuratie: n.v.t.
Aansluiting 1 maat: 1/2
Aansluiting 1 maat: G 1/2
Aansluiting 1 buis buitendiameter: n.v.t. mm
Aansluiting 1 type: BSPP-binnendraad (ISO 1179-1)
Aansluiting 2 maat: G 1/2
Aansluiting 2 buis buitendiameter: n.v.t.
Aansluiting 2 type: BSPP-binnendraad (ISO 1179-1)
Aansluiting 3 Maat: n.v.t.
Aansluiting 3 Type: n.v.t.
Openingsdruk: 1
Divisie: High Pressure Connectors Europe Division
Stroomrichting: n.v.t.
Constructiematerialen: Roestvrij staal
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 315
Maximale bedrijfstemperatuur: +250
Minimale bedrijfstemperatuur: -35
Montagetype: Schroef
Nominale binnendiameter: 11,5 mm
Optionele accessoires: n.v.t.
Productserie: Light
Producttype: Terugslagklep poort naar poort
Afdichtingsmateriaal: FKM
Afdichtingsmateriaal: n.v.t.
Materiaal behuizing: Roestvrij staal
Configuratie: n.v.t.
Aansluiting 1 maat: 1/2
Aansluiting 1 maat: G 1/2
Aansluiting 1 buis buitendiameter: n.v.t. mm
Aansluiting 1 type: BSPP-binnendraad (ISO 1179-1)
Aansluiting 2 maat: G 1/2
Aansluiting 2 buis buitendiameter: n.v.t.
Aansluiting 2 type: BSPP-binnendraad (ISO 1179-1)
Aansluiting 3 Maat: n.v.t.
Aansluiting 3 Type: n.v.t.
Openingsdruk: 1
Divisie: High Pressure Connectors Europe Division
Stroomrichting: n.v.t.
Constructiematerialen: Roestvrij staal
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 315
Maximale bedrijfstemperatuur: +250
Minimale bedrijfstemperatuur: -35
Montagetype: Schroef
Nominale binnendiameter: 11,5 mm
Optionele accessoires: n.v.t.
Productserie: Light
Producttype: Terugslagklep poort naar poort
Afdichtingsmateriaal: FKM
Afdichtingsmateriaal: n.v.t.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | g 1/2 '' |
| Aangepaste tariefcode | 84813091 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 215,85 excl. BTW
/ stuk
€ 261,18 incl. BTW
- Levering doorgaans binnen 9 dagen
