SMC TERUGSLAGKLEP MET M8 CONNECTOR XT34-303-M5

Pilot Check Valve

Zie technische informatieZie documenten
Referenties
SMC:XT34-303-M5
Rubix:A0728410
Fabrikant:XT34-303-M5
SMC TERUGSLAGKLEP MET M8 CONNECTOR XT34-303-M5
Documenten

Productdetails : SMC TERUGSLAGKLEP MET M8 CONNECTOR XT34-303-M5


The XT34-303 series of pilot operated check valve is a direct mounted model with threaded connections. It features an auto switch for confirmation of the closed state of the valve. This output can be used for a confirmation signal in a machine safety scheme

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
169,48 excl. BTW
/ stuk
205,07 incl. BTW
  • Levering doorgaans binnen 30 dagen