ERMETO 2-WEG KOGELKRAAN KH16S71X

Parker Hannifin

Zie technische informatie

Referenties

Parker:KH16S71X
Rubix:A0073676
Fabrikant:KH16S71X
ERMETO 2-WEG KOGELKRAAN KH16S71X

Technische samenvatting

Typeermeto 2-weg kogelkraan kh16s71x
Zie alle specificaties

Productdetails : ERMETO 2-WEG KOGELKRAAN KH16S71X


2/2-way ball valves interrupt or facilitate the medium flow. These valves, available worldwide, can be optionally equipped with a locking device to avoid unauthorized opening and shut-off; they support the safety of the entire system. Ball valves with a detent position or fastening bore are also part of the programme.

Markets:
• Agriculture
• Mobile hydraulics
• Air & Gas Compressors
• Offshore and Shipbuilding
• Construction Machinery
• Railway Industry
• Trucks
• Natural Gas

Applications:
• Suitable for general hydraulic applications.

Features/ Benefits:
• Excellent sealing and easy operation extend the safety of the entire hydraulic system, of which the 3/3-way ball valves form a part.

• 2/2-way ball valves guarantee the safety of the whole hydraulic unit because of their consistent quality.

• 2/2-way ball valves are available in steel and stainless steel; there is a broad range of seals e.g. NBR and POM. This variety of material helps to meet customer requirements perfectly.

• The surface offers very high corrosion protection, which of course extends the life-cycle of the product.
Bedieningstype: Handmatig
Materiaal behuizing: Roestvrij staal
Configuratie: 2-weg kogelkraan
Aansluitmaat: 16
Aansluitingstype: EO 24° conusuiteinde
Divisie: High Pressure Connectors Europe Division
Functie: 2-weg
Type hendel: Kogelkraan
Maximale doorstroomsnelheid: n.v.t.
Maximale werkdruk: 500
Maximale bedrijfstemperatuur: 100, 212
Minimale bedrijfstemperatuur: -30, -22
Montagetype: Schroef
Bedieningstype: Handmatig
Opening: 12
Opening: DN 12
Producttype: Kleppen
Afdichtingsmateriaal: NBR
Zittingmateriaal: POM
Serie: Zwaar
Vorm: Recht 2-weg

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typeermeto 2-weg kogelkraan kh16s71x
Aangepaste tariefcode84818081
€ 232,53 excl. BTW
/ stuk
€ 281,36 incl. BTW
  • Levering doorgaans binnen 9 dagen