Referenties
Parker:BFW3-18L/LK30OMDCF
Rubix:A0659285
Fabrikant:BFW3-18L/LK30OMDCF


Technische samenvatting
| Type | ermeto gear pump flange 90 elbow 3 holes bfw3-18l/lk30omdcf |
|---|
Productdetails : ERMETO GEAR PUMP FLANGE 90 ELBOW 3 HOLES BFW3-18L/LK30OMDCF
Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Assemblage omvat: Flens inclusief metrische bouten en O-ring
Aansluitingstype: ISO 8434-1 / 18L
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens / 3 gaten
Poorttype: LK30
Aansluitingstype: ISO 8434-1 / 18L
Divisie: High Pressure Connectors Europe Division
Flens type: 90° elleboogflens / 3 gaten
Poorttype: LK30
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto gear pump flange 90 elbow 3 holes bfw3-18l/lk30omdcf |
| Aangepaste tariefcode | 73079100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 38,05 excl. BTW
/ stuk
€ 46,04 incl. BTW
- Levering doorgaans binnen 34 dagen