Referenties
Parker:EVL12LCF
Rubix:28091330
Fabrikant:EVL12LCF

Productdetails : ERMETO INSTELBARE L-KOPPELING EVL12LCF
EO-PSR fittings produce high pressure, leak free connection of tubes and components in hydraulic systems. The basic function of EO-PSR is the controlled progressive bite of the EO-PSR into the tube due to a unique internal geometry. Assembly process is according to the EO-Progressiv ring instruction. The design allows a 100 %-preassembly for an easier final assembly.
Sterke punten
•High pressure: EO-PSR can be used in applications of up to 800 bar (S series) and 500 bar (L series)
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multifunctional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings.
EO-LUB: Due to the special treatment of larger sized nuts (25S/28L and larger), the tightening torques of EO-PSR fittings have been reduced by 25%. This makes assembly easier and prevents underassembly
Safe assembly: Two distinctive cutting edges provide a progressive increase of the tightening torque of the EO-PSR. The noticeable end point of assembly contributes to maximum safety of assembly. Multifunctional ring geometry prevents over-tightening
EO-PSR is available worldwide and meets the requirements of the applicable standards for 24° cutting ring fittings.
Toepassingen
Machine Tools;Mobile Hydraulics;Shipbuilding/Offshore;Transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto instelbare l-koppeling evl12lcf |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 250 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 22,56 excl. BTW
/ stuk
€ 27,30 incl. BTW
- Levering doorgaans binnen 11 dagen
