PARKER FILTERELEMENT HC8300FKN8H AND Z 927861Q
Parker Hannifin
Zie technische informatieZie documentenReferenties
Parker:927861Q
Rubix:A0493993


Technische samenvatting
| Type | parker filterelement hc8300fkn8h en z 927861q |
|---|---|
| Filterfijnheid | 5 µm |
Documenten
Productdetails : PARKER FILTERELEMENT HC8300FKN8H AND Z 927861Q
The Parker IL8 Series is a medium pressure filter designed with Microglass filtration technology. IL8 Series replacement elements feature coreless construction. The design reduces solid waste and minimizes disposal costs for industry.
Using Parker IL8 Series replacement elements guarantees Parker’s quality of filtration, directly impacting the fluid cleanliness levels. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Available in Double and Triple lengths and several micron ratings (2, 5, 10, and 20), these replacement elements ensure the quality of filtration Parker is known for. For ordering, please refer to the “How to Order” section of the literature or contact a Parker Representative.
Using Parker IL8 Series replacement elements guarantees Parker’s quality of filtration, directly impacting the fluid cleanliness levels. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Available in Double and Triple lengths and several micron ratings (2, 5, 10, and 20), these replacement elements ensure the quality of filtration Parker is known for. For ordering, please refer to the “How to Order” section of the literature or contact a Parker Representative.
Divisie: Divisie mobiele hydraulische en brandstoffiltratie voor motoren
Filterelement: 05Q microglass
Type filterelement: Coreless
Filterbehuizingsserie: IL81
Voor vloeistoftype: vloeistoffen op basis van mineralen, aardolie en polyalfaolefine (PAO)
Lengte: enkel
Productstijl: hydraulisch filter
Producttype: hydraulisch filterelement
Afdichtingsmateriaal: fluorkoolstof
Filterelement: 05Q microglass
Type filterelement: Coreless
Filterbehuizingsserie: IL81
Voor vloeistoftype: vloeistoffen op basis van mineralen, aardolie en polyalfaolefine (PAO)
Lengte: enkel
Productstijl: hydraulisch filter
Producttype: hydraulisch filterelement
Afdichtingsmateriaal: fluorkoolstof
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | parker filterelement hc8300fkn8h en z 927861q |
| Filterfijnheid | 5 µm |
| Volumestroom | 1400 l/min |
| Maximumtemperatuur | 120 °C |
| Maximale bedrijfsdruk | 35 bar |
| Materiaal | fluorkoolstof (fluoroelastomeer) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.584,75 excl. BTW
/ 5 stuks
€ 1.917,55 incl. BTW
- Levering doorgaans binnen 30 dagen