Referenties
Parker:937950Q
Rubix:A0394924
Fabrikant:937950Q


Technische samenvatting
| Type | wegwerpfilterelement fc1230.q010.xs lp (10q microglass) 937950q |
|---|---|
| Filterfijnheid | 10 µm |
Productdetails : PARKER FILTER ELEMENT FC1230.Q010.XS LP 937950Q
Utilizing a re-inforced co-polymer head the ETF Series offers a range of economic return line filters that are used and have been proven in many hydraulic filtration applications.
The ETF Series elements have an In to Out flow design that avoids re-contamination of the hydraulic system.
Available with Microglass media in 2, 5, 10 and 20 microns the ETF elements provide premium particle removal efficiency.
Using genuine Parker replacement elements guarantees Parker's quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
The ETF Series elements have an In to Out flow design that avoids re-contamination of the hydraulic system.
Available with Microglass media in 2, 5, 10 and 20 microns the ETF elements provide premium particle removal efficiency.
Using genuine Parker replacement elements guarantees Parker's quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Diameter: 71 mm
Divisie: Hydraulic & Industrial Process Filtration Division EMEA
Filterelement: 10Q Microglass
Type filterelement: Wegwerpelement
Filterbehuizingsserie: ETF2 (1-60) / FK1230
Lengte: 106 mm
Maximaal drukverschil: 8 bar (ISO 2941)
Micronclassificatie: 10 µm
Divisie: Hydraulic & Industrial Process Filtration Division EMEA
Filterelement: 10Q Microglass
Type filterelement: Wegwerpelement
Filterbehuizingsserie: ETF2 (1-60) / FK1230
Lengte: 106 mm
Maximaal drukverschil: 8 bar (ISO 2941)
Micronclassificatie: 10 µm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | wegwerpfilterelement fc1230.q010.xs lp (10q microglass) 937950q |
| Filterfijnheid | 10 µm |
| Volumestroom | 60 l/min |
| Materiaal | microglass iii (10q microglass glasvezelfiltermedium) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 67,15 excl. BTW
/ stuk
€ 81,25 incl. BTW
- Levering doorgaans binnen 9 dagen