Referenties
Bahco:606-6
Rubix:A0773261
EAN:7314150124824

Productdetails : BAHCO SCHROEVENDRAAIERSET BASIC 6D 606-6
Schroevendraaierset, 600-serie, 6-delig. Voor gleuf- en Phillips schroeven. In blisterverpakking.
Sterke punten
•Includes 6 screwdrivers
3.0 x 75, 4 x 100, PH1 x 100, PH2 x 125, PZ1 x 100, PZ2 x 125
Two-component handle for fast and comfortable work
Markings on the handle for quick identification of the tip
Integrated hanging hole
Nickel plated blade to prevent oxidation
High performance alloy steel blade
In blister packaging
3.0 x 75, 4 x 100, PH1 x 100, PH2 x 125, PZ1 x 100, PZ2 x 125
Two-component handle for fast and comfortable work
Markings on the handle for quick identification of the tip
Integrated hanging hole
Nickel plated blade to prevent oxidation
High performance alloy steel blade
In blister packaging
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 445 g |
| Aantal elementen | 6 |
| Afdruk | meervoudige opdruk |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,08 excl. BTW
/ stuk
€ 31,56 incl. BTW
- Levering doorgaans binnen 9 dagen
