Referenties
SMC:KFP-10
Rubix:05282987
Fabrikant:KFP-10

Documenten
Productdetails : SMC PLUG KFP-10
KF Insert Fittings are Suitable for Use with Nylon, Soft Nylon and Polyurethane Types of Tubing. The Insert Mechanism Provides Reliable Retaining Force on both Sides of the Tube (Inside and Outside). The KF Series can Used for a Wide Range of Pressures from Vacuum up to a Pressure of 1. 0MPa.
Smc plug kfp-10
Sterke punten
•Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1. 0MPa
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1. 0MPa
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | 10 mm |
| Maximumtemperatuur | 60 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,95 excl. BTW
/ 5 stuks
€ 10,83 incl. BTW
- Levering doorgaans binnen 30 dagen