NORGREN KRUISKOPPELING ZD SCHROEFDRAAD 12MM C00901200
Pneufit-C Union cross series C0090
Zie technische informatieReferenties
Norgren:C00901200
Rubix:0599022801
Fabrikant:C00901200

Productdetails : NORGREN KRUISKOPPELING ZD SCHROEFDRAAD 12MM C00901200
▪ Norgren Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
▪ Releasable stainless-steel grab-ring to grip nylon or polyurethane tube (85 or 95 durometer)
▪ Nickel plated brass components provide corrosion and contamination resistance and an extended life
▪ Immediate quality sealing using silicone free U-packing
Pneufit-C Union cross Ø12mm C00901200
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | tube ø12 mm (push-in) |
| Aansluiting 2 | tube ø12 mm (push-in) |
| Maximumtemperatuur | 60 °C |
| Aangepaste tariefcode | 39174000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,03 excl. BTW
/ stuk
€ 7,30 incl. BTW
- Levering doorgaans binnen 9 dagen