Referenties
Atlas Copco:8423 1124 05
Rubix:2599104776
Fabrikant:8423112405
EAN:7322590050344


Technische samenvatting
| Schijfdiameter | 75 mm |
|---|---|
| Onbelast toerental | 12000 rpm |
| Gewicht | 0,5 kg |
Productdetails : ATLAS COPCO LSV12 S120-1
Pneumatic angle die grinder / sander
Atlas copco lsv12 s120-1
Sterke punten
Speed governor for optimal performance, Small and comfortable for good accessibility, Well balanced 6 mm collet, Low noise, Lever with feathering characteristics for better control,
Toepassingen
LS12 is a series of small and comfortable die grinders with up to 350 W for maximum control in cramped spaces. All models are delivered with speed governor and a well balanced Erickson collet. To be used with carbide burrs, mounted points, small sanding discs and different surface conditioning products
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 1170 g |
| Schijfdiameter | 75 mm |
| Onbelast toerental | 12000 rpm |
| Gewicht | 0,5 kg |
| Luchtverbruik | 180 l/min |
| Vermogen | 240 W |
| Onbelast verbruik | 3 l/s |
| Totale lengte | 166 mm |
| Geluidsniveau | 75 dB |
| Type | hoekslijpmachine (angle sander) |
| Model | lsv12 s120-1 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.203,69 excl. BTW
/ stuk
€ 1.456,46 incl. BTW
- Levering doorgaans binnen 23 dagen