MITUTOYO BUITENSCHROEFMAAT 1-2" MET PUNTEN 15 112-178
Point Micrometer
Zie technische informatieZie documentenReferenties
Mitutoyo:112-178
Rubix:A0275189
EAN:4946368009360
Documenten
Productdetails : MITUTOYO BUITENSCHROEFMAAT 1-2" MET PUNTEN 15 112-178
This Point Micrometer features a pointed anvil and spindle, and offers the following benefits:Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points. You can use it to measure grooves, steps and similar.
Sterke punten
•IP65 water/dust protection (Series 331)
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Resolutie | 0,001 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 274,50 excl. BTW
/ stuk
€ 332,14 incl. BTW
- Levering doorgaans binnen 6 dagen


