RECTUS SNELKOPPELING MESSING 6X8MM 19KATF08MPN

Rectus

Zie technische informatie
Referenties
Parker:19KATF08MPN
Rubix:A0230086
EAN:4039747344005
RECTUS SNELKOPPELING MESSING 6X8MM 19KATF08MPN

Productdetails : RECTUS SNELKOPPELING MESSING 6X8MM 19KATF08MPN


Parker's coupling system with UltraFlo valve for optimum flow and low pressure drop. This quick coupling with an English industrial profile is easy to use and due to the single-hand operation easy and fast connection is possible. Robust coupling in slim design mainly for pneumatic applications. The steel sleeve counters oscillating forces. The high insertion depth is guaranteed by an optimised plug guide.

Markets:
- Machinery Construction
- Industrial

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Steel sleeve counters oscillating forces
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Aansluitingstype: slangtuit
Diameter: 5,5 mm (nominaal)
Divisie: Low Pressure Connectors Europe Division
Debiet: 660
Zeskantmaat: 19
Binnendiameter slang: 8
Lengte: 76
Constructiematerialen: Messing vernikkeld
Maximale werkdruk: 35
Maximale bedrijfstemperatuur: 100
Minimale bedrijfstemperatuur: -20
Buitendiameter: 23
Afdichtingsmateriaal: NBR
Type: Koppeling
Inclusief klep: Ja
Versie: Enkele afsluiting

Technische informatie


Attributen
Verpakkingshoeveelheid10
Aangepaste tariefcode74122000
Laten zien UNSPSC / ECL@SS / HS-codes
292,40 excl. BTW
/ 10 stuks
353,80 incl. BTW
  • Levering doorgaans binnen 20 dagen