Referenties
Parker:21KBAW13DPX
Rubix:A0136614
Fabrikant:21KBAW13DPX
EAN:4039747536158

Productdetails : RECTUS TERUGSLAGKOPPELING POM BU 1/4 21KBAW13DPX
Parker's Series 21 mini industrial coupling made of plastics POM and PVDF with the world's most popular profile in this nominal diameter. Above average flow performance for liquid and gaseous media. The coupling system is developed for single-hand operation. This new type of plastic locking system with handy sleeve considerably expands the applications of this series. Two different sleeve forms - tapered and cylindrical, where the tapered sleeve form facilitates handling with gloves. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling.
Markets:
- Machinery Construction
- Automotive
- Life Science
- Process
Features/Benefits:
- Splash proof design - Plug is sealing prior to opening the valve.
- Available with straight or ergonomic sleeve for easy handling with gloves
- No mix-ups between media due to the color coding of coupling and plug
- Available as panel mount version (push pull version for integration into switching cabinet)
- Single-hand operation for easy and fast connection
Applications:
- Food and chemical processing
- Bio fluid transfer
Markets:
- Machinery Construction
- Automotive
- Life Science
- Process
Features/Benefits:
- Splash proof design - Plug is sealing prior to opening the valve.
- Available with straight or ergonomic sleeve for easy handling with gloves
- No mix-ups between media due to the color coding of coupling and plug
- Available as panel mount version (push pull version for integration into switching cabinet)
- Single-hand operation for easy and fast connection
Applications:
- Food and chemical processing
- Bio fluid transfer
Kleur: Standaard
Aansluiting schroefdraadmaat (inch): 1/4
Aansluitingstype: Buitendraad - parallel
Diameter: 5
Divisie: Lagedrukconnectoren Europa Divisie
Debiet: 310
Zeskantmaat: 17
Lengte: 50
Materiaal: POM zwart
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Buitendiameter: 25,5
Afdichtingsmateriaal: NBR
Moftype: Taps toelopende mof
Type: Koppeling
Klep: Ja
Uitvoering: Dubbele afsluiting
Aansluiting schroefdraadmaat (inch): 1/4
Aansluitingstype: Buitendraad - parallel
Diameter: 5
Divisie: Lagedrukconnectoren Europa Divisie
Debiet: 310
Zeskantmaat: 17
Lengte: 50
Materiaal: POM zwart
Maximale werkdruk: 10
Maximale bedrijfstemperatuur: 80
Minimale bedrijfstemperatuur: -20
Buitendiameter: 25,5
Afdichtingsmateriaal: NBR
Moftype: Taps toelopende mof
Type: Koppeling
Klep: Ja
Uitvoering: Dubbele afsluiting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Type | rectus terugslagkoppeling pom bu 1/4 21kbaw13dpx |
| Aangepaste tariefcode | 39174000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 230,00 excl. BTW
/ 10 stuks
€ 278,30 incl. BTW
- Levering doorgaans binnen 23 dagen
