Referenties
Mitutoyo:539-824
Rubix:17021404
EAN:4946368422374

Documenten
Productdetails : MITUTOYO LINEAR SCALE AT715-1700 IP55 539-824
This linear scale is based on electro magnetic induction principle thus offering you high enviroment protection IP level , in the mean time reference point is not necessary after each power on
Mitutoyo linear scale at715-1700 ip55 539-824
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Capaciteit | 1700 mm |
| Nauwkeurigheid | 7 |
| Model | at715 |
| Meetvlak | 1700 mm |
Laten zien UNSPSC / ECL@SS / HS-codes