Referenties
Bahco:SB141.025.125
Rubix:10090218
EAN:7314150282814

Productdetails : BAHCO SCHROEVENDRAAIER TR25X1MM SB141.025.125
Schroevendraaier voor TORX ® Tamper resistant schroeven. Handgreep: twee componenten greep met verticale groeven voor betere grip en maximale kracht. Anti-slip. Kling: Hooggelegeerd kwaliteitsstaal. Verchroomd en gehard. Zwarte tip voor meer precisie. Artikelnummer en maataanduiding zijn gelaserbrand voor makkelijke herkenning. SB: retail verpakking.
Sterke punten
•For tamper-evident torx® screws with security pin
Long-lasting tools thanks to the phosphate tip to guarantee maximum precision and the chrome-plated rod for greater protection against corrosion
Bi-component handle with vertical grooves and a wide, soft grip area for a comfortable grip and high torque transmission
Integrated hanging hole
High performance, fully tempered alloy steel
SB retail packaging on plastic hanger
Comfortable to use thanks to the bi-component handle made of more than 75% rubber
Maximum grip thanks to vertical anti-slip grooves in the handle
Easy identification of screw size and type by marking on the handle
Long-lasting tools thanks to the phosphate tip to guarantee maximum precision and the chrome-plated rod for greater protection against corrosion
Bi-component handle with vertical grooves and a wide, soft grip area for a comfortable grip and high torque transmission
Integrated hanging hole
High performance, fully tempered alloy steel
SB retail packaging on plastic hanger
Comfortable to use thanks to the bi-component handle made of more than 75% rubber
Maximum grip thanks to vertical anti-slip grooves in the handle
Easy identification of screw size and type by marking on the handle
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 77 g |
| Afdruk | torx profiel |
| Grootte afdruk | tr25 |
| Blad lengte | 125 mm |
| Lengte | 230 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,29 excl. BTW
/ stuk
€ 7,61 incl. BTW
- Levering doorgaans binnen 9 dagen
