BOSCH SCHROEFBIT IMPACT CONTROL PZ2 25MM (PK=2ST) 2608522401
Schroevendraaierbit
Zie technische informatieZie documentenReferenties
Bosch:PRO Impact PZ Screwdriver Bit (2608522401)
Rubix:A0598978
Fabrikant:2608522401
EAN:3165140919999




Documenten
Productdetails : BOSCH SCHROEFBIT IMPACT CONTROL PZ2 25MM (PK=2ST) 2608522401
PRO Impact PZ Screwdriver Bits are a great choice for installers looking for robust, heavy-duty screwdriver bits. The bits are made from heat-treated modified steel for outstanding strength and resistance to high torque. Their torsion zone absorbs the torque stress at the bits’ tip to make sure they won’t break. They have colour-coded rings indicating the head type and laser markings helping you pick out the size you need.
Pozidriv-schroefbits nodig voor je volgende schroefklus? Bits die lang meegaan en goed presteren bij zware toepassingen? Probeer dan PRO PZ Impact bits. We hebben ze ontworpen voor sterkte en weerstand tegen hoge koppels.
Sterke punten
•Robust screw driving
Extended torsion zone absorbs the torque stress at the bit’s tip
1/4" Impact rated Hex shank for use in impact driver and drill driver
May come in old design
Extended torsion zone absorbs the torque stress at the bit’s tip
1/4" Impact rated Hex shank for use in impact driver and drill driver
May come in old design
Toepassingen
Robust Screwdriving
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Afdruk | pozidriv |
| Grootte afdruk | pz2 |
| Lengte | 25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,20 excl. BTW
/ 5 pakken
€ 17,18 incl. BTW
- Levering doorgaans binnen 9 dagen
