Referenties
Norton:69936688426
Rubix:A0174656
EAN:3157625821897
Productdetails : NORTON SEGMENT 31 SB 100X65X25 37C30HV
Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 4 |
|---|---|
| Lengte | 100 mm |
| Breedte | 65 mm |
| Dikte | 25 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 124,76 excl. BTW
/ 4 stuks
€ 150,96 incl. BTW
- Levering doorgaans binnen 16 dagen

