Spillager SKF 71810 ACDGB/P4, Binnendiameter: 50 mm | Buitendiameter: 65 mm | Breedte: 14 mm
Spillager SKF
Zie technische informatieReferenties
SKF:71810 ACDGB/P4
Rubix:03803672
Fabrikant:396023
EAN:7316574367436

Productdetails : SKF 71810 ACDGB/P4 SPILLAGER
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 51 g |
| Binnendiameter | 50 mm |
| Buitendiameter | 65 mm |
| Breedte | 14 mm |
| Afdichting | open |
| Serie | 71810 |
| Nauwkeurigheid | p4 |
| Statische basisbelasting, radiaal - C0r | 7350 N |
| Dynamische basisbelasting, radiaal - Cr | 6890 N |
| Land van oorsprong | IT |
| Aangepaste tariefcode | 84821090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 435,08 excl. BTW
/ stuk
€ 526,45 incl. BTW
- Levering doorgaans binnen 9 dagen